Fluorescent Lamp, T8, 48", 32W, 5000K

Item #: 203123

Cat #: 6T832850P

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, T8, 32 Watt, 5000K, Medium Bipin, 48 inch, Lumens: 2950, 85 CRI

Overview

Fluorescent Lamp, T8, 32 Watt, 5000K, Medium Bipin, 48 inch, Lumens: 2950, 85 CRI
Also known as: 6T832850P

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 2950
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Lumens: 2950
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)