This product has been discontinued.

Time Switch, Preset, 7-Button, 600W Max, 120VAC, Light Almond
Item #: 203100
Cat #: RT1-LA
UPC: 785007238723
Sign In or Register to view pricing and more.
Documents & Guides
Time Switch, Preset, 7-Button, 600 Watt Max, 120VAC, Light Almond
Overview
Time Switch, Preset, 7-Button, 600 Watt Max, 120VAC, Light Almond
Also known as: 785007238723, RT1-LA
Specifications
Color: | Light Almond |
Wattage: | 600 |
Volts AC: | 120 |
Type: | Preset, Electronic |
Color: | Light Almond |
Volts AC: | 120 |
Wattage: | 600 |
Type: | Preset, Electronic |
Customer Reviews
No reviews for this product
(0)