STR BLD GCM CONN 3W 15A 125V

Item #: 203070

Cat #: PS5269-XGCM

UPC: 785007237214

Sign In or Register to view pricing and more.
Documents & Guides
Straight BladeGCM Connector 3W 15A 125V

Overview

Straight BladeGCM Connector 3W 15A 125V
Also known as: 785007237214, PS5269-XGCM

Specifications

Type: Grounding, Commercial Grade, Connector, Armored
Volts AC: 120
Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Commercial Grade, Connector, Armored
Color: Black/White
Material: Nylon
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)