Lay-In Lug, Copper, 14 - 4 AWG, # 10 Stud Hole

Item #: 203066

Cat #: BTL4-DB

UPC: 784491272015

Sign In or Register to view pricing and more.
Documents & Guides
Copper Lay-In Lug, Conductor Range: 14 - 4 AWG, Type: BTL, 1-Conductor, 1-Hole Mount. Screw Type: Slot. Suitable for use with Copper Conductor Direct Burial.

Overview

Copper Lay-In Lug, Conductor Range: 14 - 4 AWG, Type: BTL, 1-Conductor, 1-Hole Mount. Screw Type: Slot. Suitable for use with Copper Conductor Direct Burial.
Also known as: 784491272015, BTL4-DB

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 14 - 4
Material: Copper
Stud Size: #10
Mounting: 1-Hole
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)