BREAKER (2)20A 1P/(1)30A 2P 10K MH-T

Item #: 203064
Cat #: MP23020
UPC: 040892521931
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Duplex, Triplex, Quadplex are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MH-T, Triplex Features 1/2 IN W-per-pole construction , Center common trip Wire Size 14-6 AWG CU, 12-6 AWG AL Std UL Listed, CSA Certified, SWD, HACR Rated V. Rating 120/240 A. Rating (2) 1-Pole 20 AMP, (1) 2-Pole 30 AMP Interrupt Rating 10 Number Of Poles 3 L 3/1/2008 W 2 H3 Operating Temperature 40

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Duplex, Triplex, Quadplex are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MH-T, Triplex Features 1/2 IN W-per-pole construction , Center common trip Wire Size 14-6 AWG CU, 12-6 AWG AL Std UL Listed, CSA Certified, SWD, HACR Rated V. Rating 120/240 A. Rating (2) 1-Pole 20 AMP, (1) 2-Pole 30 AMP Interrupt Rating 10 Number Of Poles 3 L 3/1/2008 W 2 H3 Operating Temperature 40
Also known as: 040892521931, MP23020

Specifications

Amps: 20, 30
Volts AC: 120/240
Poles: 4
Amps: 20, 30
Poles: 4
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)