100A 4T RL 3P VERT

Item #: 203019

Cat #: U2693-XL

UPC: 784572135697

Sign In or Register to view pricing and more.
MLB U2693-XL 100A 4T RL 3P VERT

Overview

MLB U2693-XL 100A 4T RL 3P VERT
Also known as: 784572135697, U2693-XL

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 100
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)