Meter Base, 200A, 4 Jaw, 300VAC, 2 Position, End Wireway, 1PH

Item #: 202965

Cat #: U2601-XL

UPC: 784572135536

Sign In or Register to view pricing and more.
Meter Base, 200 Amp, 4 Jaw, 300 Volt AC, 2 Position, OH/UG Service, End Wireway, 1-Phase, NEMA 3R

Overview

Meter Base, 200 Amp, 4 Jaw, 300 Volt AC, 2 Position, OH/UG Service, End Wireway, 1-Phase, NEMA 3R
Also known as: 784572135536, U2601-XL

Specifications

Amps: 200
Volts AC: 300
Mounting: Surface
Phase: 1
Sockets: 2
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Sockets: 2
IP/NEMA Rating: NEMA 3R
Volts AC: 300
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)