Step-down Transformer

Item #: 2029621

Cat #: MTM01606224C-LW

UPC: 074744600437

Sign In or Register to view pricing and more.
Documents & Guides
Step-down Transformer: Input Voltage: 480/347VAC, Output Voltage: 240VAC; 60Hz, Max Load(VA): 160.

Overview

Step-down Transformer: Input Voltage: 480/347VAC, Output Voltage: 240VAC; 60Hz, Max Load(VA): 160.
Also known as: 074744600437, MTM01606224C-LW

Specifications

Phase: 1
Volt Amps: 160
Secondary Voltage: 240
Primary Voltage: 347/480
Phase: 1
Secondary Voltage: 240
Volt Amps: 160
Primary Voltage: 347/480

Customer Reviews

No reviews for this product
(0)