Spring Wound Timer, 6-Hour, DPST, 7/10/20A, White

Item #: 202807

Cat #: FD46HW

UPC: 078275186088

Sign In or Register to view pricing and more.
Documents & Guides
Spring Wound Timer, 6-Hour, DPST, 7/10/20 Amp, 125/250/277 Volt, White

Overview

Spring Wound Timer, 6-Hour, DPST, 7/10/20 Amp, 125/250/277 Volt, White
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275186088, FD46HW

Specifications

Type: Spring Wound
Poles: 2
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Range: 6 hr
Color: White
Type: Spring Wound
Amps: 10, 7, 20
Range: 6 hr
Poles: 2
Volts AC: 277, 250, 125
Color: White

Customer Reviews

No reviews for this product
(0)