2 UL END CAPS

Item #: 202632

Cat #: 5140037

UPC: 088700527676

Sign In or Register to view pricing and more.

Overview

2 in. End Cap
CANTEX 5140037 is a 2 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement
Also known as: 088700527676, 5140037

Specifications

Mounting: Side, External
Amps: 160
Phase: 1
Length: 5.500 in
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Phase: 1
IP/NEMA Rating: NEMA 4X
Amps: 160
Length: 5.500 in

Customer Reviews

No reviews for this product
(0)