
Tandem Strip, T8, 8', 4-Lamp, 32W, 120/277V
Item #: 202573
Cat #: TT232-UNV-1/4-EB
UPC: 734340608342
Documents & Guides
Tandem Strip, Length: 8', 4 Lamp, 32W, T8, Universal Electronic Ballast.
Sign In or Register to view pricing and more.
Overview
Tandem Strip, Length: 8', 4 Lamp, 32W, T8, Universal Electronic Ballast.
Philips Day-Brite Fluorescent striplight fixture is well suited for unit, row, surface or suspension mounting. It has heavy-duty channel made of code gauge die formed steel and multiple knockouts for easy installation. It has power rating of 32 Watts and voltage rating of 120/277 Volts. The reflector has white baked enamel finishing for better reflectance and has quarter turn latch to safeguard channel cover for easy wireway access. It can accommodate two lamps per cross section and electronic ballast can accommodate four T8 lamps. It measures 48 Inch x 4-1/8 Inch x 3-3/4 Inch. Luminaire is UL listed and CSA certified.
Also known as: 734340608342, TT232-UNV-1/4-EB, T8 fixture, tandem strip, metalux
Specifications
Wattage: | 32 |
Length: | 8 ft |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Light Technology: | Fluorescent |
Length: | 8 ft |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)