Narrow Wrap, T8, 4', 2-Lamp, 32W, 120-277V

Item #: 202555

Cat #: OWN232-UNV-1/2-EB

UPC: 734340608281

Sign In or Register to view pricing and more.
Documents & Guides
4' Narrow Wrap, (2) 32W T8 Lamps, Multivolt Electronic Ballast.

Overview

4' Narrow Wrap, (2) 32W T8 Lamps, Multivolt Electronic Ballast.
The Philips Day-Brite / Philips CFI OW wraparound narrow is a functional and economical lift-and-shift wrap, ideal for surface mount general illumination in light commercial and residential applications.
Also known as: 734340608281, OWN232-UNV-1/2-EB

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)