Power Outlet Wallplate, 2-Gang, Nylon, 2.125" Hole, Light Almond

Item #: 202463

Cat #: TP703-LA

UPC: 785007275858

Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 2-Gang, 3-Wire Range/Dryer Receptacle (2.125"), Nylon, Standard Size, Device Mount, 4 Mounting Holes, Light Almond.

Overview

Wall Plate, 2-Gang, 3-Wire Range/Dryer Receptacle (2.125"), Nylon, Standard Size, Device Mount, 4 Mounting Holes, Light Almond.
Also known as: 785007275858, TP703-LA

Specifications

Color: Light Almond
Type: Wallplate
Gangs: 2
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Gangs: 2
Mounting: Wall
Type: Wallplate
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)