
48A Cable Set, 12' length, 8AWG
Item #: 2024030
Cat #: EVC-L2-CBL-48A-L1-1-12X8
UPC: 844006079383
48 Amp Cable Set, 12 Ft. length, 8AWG
Sign In or Register to view pricing and more.
Overview
48 Amp Cable Set, 12 Ft. length, 8AWG
Our fastest charging (up to 48A) best-in-class EV charging network technology for private & public use. Integrated LCD screen and other safety features make it very user friendly for larger projects. This charging station is the perfect EV charging solution for multi-unit housing, commercial, retail or municipal properties.
Also known as: 844006079383, EVC-L2-CBL-48A-L1-1-12X8
Specifications
Amps: | 48 |
Length: | 12 ft |
Gauge: | 8 |
Amps: | 48 |
Gauge: | 8 |
Length: | 12 ft |
Customer Reviews
No reviews for this product
(0)