Smart Connected Level 2 EV Charging Station, 48A (2 Year Lite)
Item #: 2024026
Cat #: EVC-L2-48A-L1-1-4G-D-AU-L-2
UPC: 844006086411
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Smart Connected Level 2 EV Charging Station, 48 Amp, 200-240VAC, SAE Type 1 Connector, Ethernet/RFID/4G Communication, LCD Display Interface, Wall Mount, 2 Year Ampup Lite
Overview
Smart Connected Level 2 EV Charging Station, 48 Amp, 200-240VAC, SAE Type 1 Connector, Ethernet/RFID/4G Communication, LCD Display Interface, Wall Mount, 2 Year Ampup Lite
Our fastest charging (up to 48A) best-in-class EV charging network technology for private & public use. Integrated LCD screen and other safety features make it very user friendly for larger projects. This charging station is the perfect EV charging solution for multi-unit housing, commercial, retail or municipal properties.
Also known as: 844006086411, EVC-L2-48A-L1-1-4G-D-AU-L-2
Specifications
Mounting: | Pedestal, Wall |
Amps: | 48 |
Mounting: | Pedestal, Wall |
Amps: | 48 |
Customer Reviews
No reviews for this product
(0)