Auger Bit Storage Module, S-Hook

Item #: 2023760

Cat #: BC507S

UPC: 092644880094

Sign In or Register to view pricing and more.
Documents & Guides
The Bucket Work Center Is An Ecosystem That Will Revamp The Way A Lineman Works, Lineman Can Transform Their Workspace With The Bucket Work Center Modules To Become The Lineman's Office, Similar To How Other Professionals Customize Their Office Space, S-Hook Modules Are Hung Horizontally Across The Rim Of An Aerial Bucket To Maximize Space, S-Hooks Are Available In 2 Sizes To Accommodate Buckets With The Standard 2-Inch Or 3-Inch (5.1 Or 7.6 cm) Bucket Lip (Cat. Nos. BC311, BC312; Sold Separately), The Auger Bit Storage Module Has 2 Slots To Store 12-Inch, 18-Inch, And 24-Inch Long Auger Bits, Simply Drop Klein's Aluminum Spacer Into One Slot To Store A 12-Inch Auger Bit In The 18-Inch Holder Or Store An 18-Inch Long Auger Bit In The 24-Inch Bit Holder (Cat. No BC507I; Sold Separately), Made With Heavy-Duty, UV Resistant Plastic To Stand Up To Tough Working Conditions 1 S-Hook is required to help secure the module to the aerial bucket

Overview

The Bucket Work Center Is An Ecosystem That Will Revamp The Way A Lineman Works, Lineman Can Transform Their Workspace With The Bucket Work Center Modules To Become The Lineman's Office, Similar To How Other Professionals Customize Their Office Space, S-Hook Modules Are Hung Horizontally Across The Rim Of An Aerial Bucket To Maximize Space, S-Hooks Are Available In 2 Sizes To Accommodate Buckets With The Standard 2-Inch Or 3-Inch (5.1 Or 7.6 cm) Bucket Lip (Cat. Nos. BC311, BC312; Sold Separately), The Auger Bit Storage Module Has 2 Slots To Store 12-Inch, 18-Inch, And 24-Inch Long Auger Bits, Simply Drop Klein's Aluminum Spacer Into One Slot To Store A 12-Inch Auger Bit In The 18-Inch Holder Or Store An 18-Inch Long Auger Bit In The 24-Inch Bit Holder (Cat. No BC507I; Sold Separately), Made With Heavy-Duty, UV Resistant Plastic To Stand Up To Tough Working Conditions 1 S-Hook is required to help secure the module to the aerial bucket
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. Klein Tools' Auger Bit Storage Module has 2 slots that fit 12-Inch, 18-Inch and 24-Inch bits. This will be "the Lineman's office". The S-Hook System easily attaches to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip. An assortment of modules are available to customize each workstation to fit the tools needed for the job.
Also known as: 092644880094, BC507S

Specifications

Color: Orange/Gray
Color: Orange/Gray

Customer Reviews

No reviews for this product
(0)