TR WR DUP REC 15A/125V BN

Item #: 202324

Cat #: 3232-TRWR

UPC: 785007241747

Sign In or Register to view pricing and more.
Documents & Guides
Residential Weather-Resistant Receptacles are Tamper-Resistant as required by 2008 National Electrical Code. Listed to the Weather-Resistant supplement of UL498, meeting demanding UL requirements including: Ultraviolet light exposure test, Cold impact test, Accelerated aging test, Stringent material requirements for current-carrying parts, wire binding screws and mounting straps to ensure superior corrosion resistance.

Overview

Residential Weather-Resistant Receptacles are Tamper-Resistant as required by 2008 National Electrical Code. Listed to the Weather-Resistant supplement of UL498, meeting demanding UL requirements including: Ultraviolet light exposure test, Cold impact test, Accelerated aging test, Stringent material requirements for current-carrying parts, wire binding screws and mounting straps to ensure superior corrosion resistance.
Also known as: 785007241747, 3232-TRWR

Specifications

Type: Grounding, Receptacle, Commercial Grade, Duplex, Weather Resistant
Color: Brown
Volts AC: 120
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Commercial Grade, Duplex, Weather Resistant
Volts AC: 120
Material: Thermoplastic
Color: Brown
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)