14-2(1TSP) FACC FPLP/MC 1000' REEL

Item #: 202302

Cat #: 1828R60-00

UPC: 077680154606

Documents & Guides
Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG And Ground, Solid Copper, 600 V (MC), Twisted Shielded Pairs. Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, White, 1000 FT, Weight: 170 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG And Ground, Solid Copper, 600 V (MC), Twisted Shielded Pairs. Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, White, 1000 FT, Weight: 170 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified
Also known as: 077680154606, 1828R60-00

Specifications

Material: Thermoplastic
Color: White/Red
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: White/Red
Light Technology: LED

Customer Reviews

No reviews for this product
(0)