1" PVC 30° Elbow, Schedule 40, Gray

Item #: 202221

Cat #: 5133745

UPC: 088700518148

Sign In or Register to view pricing and more.
1 Inch PVC 30 Degree Elbow, Schedule 40, Gray

Overview

1 Inch PVC 30 Degree Elbow, Schedule 40, Gray
Used to change the direction of a conduit run by 30-Degree
Also known as: 088700518148, 5133745

Specifications

Diameter: 1 in
Type: Schedule 40
Material: PVC
Angle: 30°
Diameter: 1 in
Material: PVC
Type: Schedule 40
Angle: 30°

Customer Reviews

No reviews for this product
(0)