TURNLOK PLUG 3P 4W 50A 125/250V CR

Item #: 202210

Cat #: CR6365

UPC: 785007935103

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Plug 3pole 4wire 50amp 125/250volt Corrosion Resistant

Overview

Turnlok Plug 3pole 4wire 50amp 125/250volt Corrosion Resistant
Also known as: 785007935103, CR6365

Specifications

Color: Black
Amps: 50
Material: Nylon
Color: Black
Material: Nylon
Amps: 50

Customer Reviews

No reviews for this product
(0)