PL BX 2G 35 CU IN W/QC OFFSET BRKT

Item #: 202166

Cat #: S2-35-S50AC

UPC: 785007207354

Sign In or Register to view pricing and more.
Documents & Guides
Double Gang, Wood and Steel Stud Bracket Box with Quick/Click, 3/8 offset for wood and steel stud mounting. Four Auto/Clamps on each end. For use with 3/8 to 5/8 wallboard. 50 pack.

Overview

Double Gang, Wood and Steel Stud Bracket Box with Quick/Click, 3/8 offset for wood and steel stud mounting. Four Auto/Clamps on each end. For use with 3/8 to 5/8 wallboard. 50 pack.
Also known as: 785007207354, S2-35-S50AC

Specifications

Gangs: 2
Mounting: Bracket
Color: Gray
Depth: 3 3/8 in
Material: Thermoplastic
Cubic Inches: 35 in³
Gangs: 2
Color: Gray
Material: Thermoplastic
Mounting: Bracket
Depth: 3 3/8 in
Cubic Inches: 35 in³

Customer Reviews

No reviews for this product
(0)