Int-mat Ei210la Electronic Auto-off

Item #: 202105

Cat #: EI210LA

UPC: 078275100589

Sign In or Register to view pricing and more.
Preset Timer, In-Wall, SPST, 10/20/30/60 Minute, 120V, 15A, 1800W, 1/4HP, Decora, Color: Light Almond.

Overview

Preset Timer, In-Wall, SPST, 10/20/30/60 Minute, 120V, 15A, 1800W, 1/4HP, Decora, Color: Light Almond.
Also known as: 078275100589, EI210LA

Specifications

Color: Light Almond
Type: SPST, In-Wall, Electronic
Volts AC: 120
Amps: 15, 8
Range: 30 min, 20 min, 10 min, 60 min
Wattage: 1800
Color: Light Almond
Volts AC: 120
Range: 30 min, 20 min, 10 min, 60 min
Type: SPST, In-Wall, Electronic
Amps: 15, 8
Wattage: 1800

Customer Reviews

No reviews for this product
(0)