BREAKER 150A 2P 120/240V 10K MD-T

Item #: 202104

Cat #: MPD2150

UPC: 040892006421

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Main Breakers - Branch Main Breakers Non-reversible are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MD-T Voltage Rating 120/240 Amperage Rating 150 Interrupt Rating 10 Number Of Poles 2

Overview

Siemens Low Voltage Residential Circuit Breakers Main Breakers - Branch Main Breakers Non-reversible are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MD-T Voltage Rating 120/240 Amperage Rating 150 Interrupt Rating 10 Number Of Poles 2
Also known as: 040892006421, MPD2150

Specifications

Poles: 2
Volts AC: 120/240
Amps: 150
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 150
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)