6' 30W Heat Cable

Item #: 202102

Cat #: PSR1006

UPC: 013627069077

Sign In or Register to view pricing and more.
Documents & Guides
Heat Cable, Wet Area, Self-Regulating, Length: 6 ft, 120V, 30 Watt.

Overview

Heat Cable, Wet Area, Self-Regulating, Length: 6 ft, 120V, 30 Watt.
EasyHeat PSR is a parallel resistance, self-regulating cable provided in pre-terminated lengths with factory sealed connections. The self-regulating heating cable automatically varies its heat output as the surrounding temperature changes. They are ideal for use on commercial and residential metal or plastic water supply and drain pipes subject to freezing.
Also known as: 013627069077, PSR1006

Specifications

Volts AC: 120
Wattage: 5w/ft
Type: Self-Regulating
Volts AC: 120
Type: Self-Regulating
Wattage: 5w/ft

Customer Reviews

No reviews for this product
(0)