Plywood Backboard

Item #: 2020902

Cat #: 44GFL90S

UPC: 784572106833

Sign In or Register to view pricing and more.

No associated products found.

Overview

Milb 44gfl90s Wirwy Elb Sc
Also known as: 784572106833, 44GFL90S

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)