Circuit Breaker, Plug-In, 1P, 15A, 120/240

Item #: 202039
Cat #: MP115AF
UPC: 040892006216
Sign In or Register to view pricing and more.
Documents & Guides
Arc-Fault Circuit Breaker, Plug-In, 1-Pole, 15 Amp, 120V, 10 kAIC, Breaker Type MH-T.

Overview

Arc-Fault Circuit Breaker, Plug-In, 1-Pole, 15 Amp, 120V, 10 kAIC, Breaker Type MH-T.
Also known as: 040892006216, MP115AF

Specifications

Volts AC: 120
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120
Amps: 15
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)