UTP Patch Cord, Cat 6, 24 AWG, 10'

Item #: 202037

Cat #: NK6PC10Y

UPC: 074983055449

Sign In or Register to view pricing and more.
Netkey copper patch cord, category 6, 10 ft., off white UTP cable

Overview

Netkey copper patch cord, category 6, 10 ft., off white UTP cable
Also known as: 074983055449, NK6PC10Y

Specifications

Gauge: 24
Color: Off-White
Gauge: 24
Color: Off-White

Customer Reviews

No reviews for this product
(0)