Step Light, LED, 4.5W, White

Item #: 2020183

Cat #: P660005-028-30

UPC: 785247240302

Documents & Guides
LED Step Light: 4.5W, 90 Lumens, 3000K Color Temp., 90 CRI, 120V, Finish: White, Indoor/Outdoor, Vertical/Horizontal mount. Designed to be compatible with many ELV/Reverse Phase controls. Dimensions: 4.875 in x 1.875 in x 3.025 in. Light is cCSAus wet location rated for use in areas with direct water contact.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Step Light: 4.5W, 90 Lumens, 3000K Color Temp., 90 CRI, 120V, Finish: White, Indoor/Outdoor, Vertical/Horizontal mount. Designed to be compatible with many ELV/Reverse Phase controls. Dimensions: 4.875 in x 1.875 in x 3.025 in. Light is cCSAus wet location rated for use in areas with direct water contact.
The 5w, 3000K step light/wall lights is a vertical/horizontal mount that mounts in a single-gang wall box. 90CRI and 120 degree beam spread. Wet location listed so can be used indoor or outdoors.
Also known as: 785247240302, P660005-028-30

Specifications

Color Temperature: 3000 (Warm White)
Type: Step Light
Volts AC: 120
Lumens: 90
Color: White
Color Rendering Index (CRI): 90
Wattage: 4.500
Light Technology: LED
Standards: California Title 24
Material: Aluminum Die Cast
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 4.500
Standards: California Title 24
Type: Step Light
Lumens: 90
Color Rendering Index (CRI): 90
Light Technology: LED
Material: Aluminum Die Cast

Customer Reviews

No reviews for this product
(0)