HOSP GRD DUP ILL RECP 20A/125V I

Item #: 202008

Cat #: 8300-ILI

UPC: 785007830156

Sign In or Register to view pricing and more.
Documents & Guides
Extra Heavy-Duty Hospital Grade LED Illuminated Face Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory

Overview

Extra Heavy-Duty Hospital Grade LED Illuminated Face Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory
Also known as: 785007830156, 8300-ILI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)