Plgmd 20a 72in. 12in. Oc Sngl Cir

Item #: 201973

Cat #: 24S7212GBX99IV

UPC: 786776165111

Sign In or Register to view pricing and more.

Overview

Wmd 24s7212gbx99iv Plgmd 20a 72in 12in Oc Single Circuit
Also known as: 786776165111, 24S7212GBX99IV

Specifications

Color: Gray
Material: Steel
Length: 6 ft
Color: Gray
Length: 6 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)