Bare Armored Ground Wire. Galvanized Interlocked Steel. 4-1 Stranded 1000'

Item #: 201966

Cat #: 1303-45-00

UPC: 077680065377

Sign In or Register to view pricing and more.
Documents & Guides
Bare Armored Ground Wire. Galvanized Interlocked Steel. 4-1 Stranded 1000 Feet NEC« 250.118

Overview

Bare Armored Ground Wire. Galvanized Interlocked Steel. 4-1 Stranded 1000 Feet NEC« 250.118
Also known as: 077680065377, 1303-45-00

Specifications

Length: 500 ft
Gauge: 4
Jacket: Steel
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 500 ft
Jacket: Steel
Volts AC: 600
Stranding: Solid
Gauge: 4
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)