8
more

Safety Helmet, Class E, Headlamp
Item #: 2019387
Cat #: 60515
UPC: 092644605154
Documents & Guides
Safety Helmet, Premium KARBN™ Pattern, Non-Vented, Class E, Headlamp, NOTE: This Helmet Has Been Tested For Limited Impact Protection From Top, Front/Back And Side Impacts; It Is NOT An ANSI/CSA Type-II Helmet
Sign In or Register to view pricing and more.
No associated products found.
Overview
Safety Helmet, Premium KARBN™ Pattern, Non-Vented, Class E, Headlamp, NOTE: This Helmet Has Been Tested For Limited Impact Protection From Top, Front/Back And Side Impacts; It Is NOT An ANSI/CSA Type-II Helmet
Klein Tools Premium KARBN™ Safety Helmets are engineered for optimal safety, comfort and fit. Compact helmet design and unique features allow the user to comfortably work in confined spaces and a variety of demanding environments. Tested up to 20kV of electrical protection. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Low profile design with accessory slots for optional face shields and Klein visors.
Also known as: 092644605154, 60515
Specifications
Type: | Vented, Lithium Battery |
Light Technology: | LED |
Color: | Carbon Fiber |
Type: | Vented, Lithium Battery |
Color: | Carbon Fiber |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)