20A Commercial Grade Duplex Receptacle, 5-20R, Gray

Item #: 201918

Cat #: IG5362-GRY

UPC: 785007045352

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Commercial Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body, Straight Blade, Isolated Ground, Commercial Grade, Grounding, Side Wired, Steel Strap - Gray

Overview

Duplex Receptacle, Commercial Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body, Straight Blade, Isolated Ground, Commercial Grade, Grounding, Side Wired, Steel Strap - Gray
Also known as: 785007045352, IG5362-GRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Gray
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)