This product has been discontinued.
Decora Wallplate, 3-Gang, Polycarbonate, Lt. Almond
Item #:
201855
Cat #:
SW263-LA
UPC:
785007037586
Sign In or Register to view pricing and more.
Documents & Guides
Decora Wall Plate, 3-Gang, Polycarbonate, Light Almond
Overview
Decora Wall Plate, 3-Gang, Polycarbonate, Light Almond
Also known as: 785007037586, SW263-LA
Specifications
Color: | Light Almond |
Material: | Polycarbonate |
Mounting: | Device |
Size: | Standard |
Type: | GFCI, Decora |
Color: | Light Almond |
Mounting: | Device |
Type: | GFCI, Decora |
Material: | Polycarbonate |
Size: | Standard |
Customer Reviews
No reviews for this product
(0)