SGL RCPT, IND GRD, 20A 125V, 5-20R, BLK

Item #: 20185

Cat #: HBL5361BK

UPC: 783585366135

Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Black, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Black, Single Pack
Also known as: 783585366135, HBL5361BK

Specifications

Color: Black
Amps: 20
Type: Single Receptacle
Volts AC: 125
Color: Black
Type: Single Receptacle
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)