This product has been discontinued.
Hook & Loop Cable Tie, 6", Nylon Loop, Polypropylene Hook, Black
Item #: 201819
Cat #: HLS1.5S-X0
UPC: 074983539369
Sign In or Register to view pricing and more.
Documents & Guides
Hook & Loop Cable Tie, 6", Nylon Loop, Polypropylene Hook, Intermediate Cross Section, Black
Overview
Hook & Loop Cable Tie, 6", Nylon Loop, Polypropylene Hook, Intermediate Cross Section, Black
Also known as: 074983539369, HLS1.5S-X0
Specifications
Length: | 6 in |
Color: | Black |
Material: | Nylon |
Length: | 6 in |
Material: | Nylon |
Color: | Black |
Customer Reviews
No reviews for this product
(0)