Expansion Coupling, 3"

Item #: 201786

Cat #: 5144038

UPC: 088700024151

Sign In or Register to view pricing and more.
Documents & Guides
3 in. Two Piece Expansion Coupling

Overview

3 in. Two Piece Expansion Coupling
CANTEX 5144038 is a 3 in. Two Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs
Also known as: 088700024151, 5144038

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC

Customer Reviews

No reviews for this product
(0)