Hinged Bracket, Blk

Item #: 201785

Cat #: WBH3

UPC: 074983489190

Sign In or Register to view pricing and more.
Hinged Wall Mount Bracket, 3RU, Black

Overview

Hinged Wall Mount Bracket, 3RU, Black
Also known as: 074983489190, WBH3

Specifications

Size: 3RMU
Color: Black
Material: Steel
Mounting: Wall
Height: 5.300 in
Width: 20.200 in
Depth: 6.300 in
Size: 3RMU
Material: Steel
Height: 5.300 in
Depth: 6.300 in
Color: Black
Mounting: Wall
Width: 20.200 in

Customer Reviews

No reviews for this product
(0)