
2 In. Two Piece Expansion Coupling
Item #: 201735
Cat #: 5144036
UPC: 088700016132
Documents & Guides
2 in. Two Piece Expansion Coupling
Sign In or Register to view pricing and more.
Overview
2 in. Two Piece Expansion Coupling
Cantex 5144036 Is A 2 In. Two Piece Expansion Coupling Designed To Compensate For Length Changes Due To Temperature Variations In Exposed Conduit Runs
Also known as: 088700016132, 5144036
Specifications
Material: | PVC |
Diameter: | 2 in |
Material: | PVC |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)