Screwdriver Set, 3/16 Cabinet and #2 Phillips, Cushion-Grip

Item #: 2017212

Cat #: 85742

UPC: 092644853265

Sign In or Register to view pricing and more.
Documents & Guides
Screwdriver Set, 3/16-Inch Cabinet tip, 6-Inch round shank (Cat. No. 601-6), and #2 Phillips, 7-Inch round shank (Cat. No. 603-7), Precision Machined Tips Provide A More Consistent Geometric Symmetry To Accurately Fit And Torque Without Slippage, Tip-Ident® Quickly Identifies The Screwdriver Type And Tip Orientation, Cushion-Grip

Overview

Screwdriver Set, 3/16-Inch Cabinet tip, 6-Inch round shank (Cat. No. 601-6), and #2 Phillips, 7-Inch round shank (Cat. No. 603-7), Precision Machined Tips Provide A More Consistent Geometric Symmetry To Accurately Fit And Torque Without Slippage, Tip-Ident® Quickly Identifies The Screwdriver Type And Tip Orientation, Cushion-Grip
Klein Tools' Cushion-Grip Screwdrivers are designed for demanding applications on the job site. Durable cushion-grip handles are designed for comfort and added torque. Integral flanges inside handle provide solid, twist resistant blade anchor. The precision machined tips provide an exact fit. Special heat-treated shafts with premium chrome plating for smooth feel and corrosion resistance. Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications.
Also known as: 092644853265, 85742

Specifications

Type: Non-Insulated
Material: Steel
Length: 9.75 in, 11.31 in
Type: Non-Insulated
Length: 9.75 in, 11.31 in
Material: Steel

Customer Reviews

No reviews for this product
(0)