Wire Connector, 8-Port, Push-In, 20 - 12 AWG

Item #: 201705

Cat #: 51013414

UPC: 044918121877

Documents & Guides
Push-In Wire Connector, 8 Ports, 600V, 18 to 12 AWG, Dark Gray. Order of 1 Each = Pack of 50
Sign In or Register to view pricing and more.

Overview

Push-In Wire Connector, 8 Ports, 600V, 18 to 12 AWG, Dark Gray. Order of 1 Each = Pack of 50
Also known as: 044918121877, 51013414

Specifications

Color: Gray
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 18 - 12
Color: Gray
Material: Nylon
Volts AC: 600
Allowable Gauge Range: 18 - 12

Customer Reviews

No reviews for this product
(0)