Saddle Support Mounting Base, Natural Polyamide (Nylon 6.6) for Tem

Item #: 20170

Cat #: TC142

UPC: 786210822730

Sign In or Register to view pricing and more.
Documents & Guides
Saddle Support Mounting Base, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 23.42mm (0.922 Inches), Width of 14.29mm (0.563 Inches), Height of 10.72mm (0.422 Inches), Mount with #10 Screw, Bulk Pack

Overview

Saddle Support Mounting Base, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 23.42mm (0.922 Inches), Width of 14.29mm (0.563 Inches), Height of 10.72mm (0.422 Inches), Mount with #10 Screw, Bulk Pack
When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.
Also known as: 786210822730, TC142

Specifications

Width: 0.922 in
Length: 0.922 in
Color: Natural
Material: Nylon
Mounting: # 10 Screw
Width: 0.922 in
Color: Natural
Mounting: # 10 Screw
Length: 0.922 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)