Standard Strip, T8, 4', 2-Lamp, 32W, 120/277V

Item #: 201694

Cat #: T232-UNV-1/2-EB

UPC: 734340608328

Documents & Guides
Standard Strip, Length: 4', 2 Lamp, 32W, 120/277V, T8, Instant Start Ballast.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Standard Strip, Length: 4', 2 Lamp, 32W, 120/277V, T8, Instant Start Ballast.
Heavy duty standard Cross Section strip luminaire offers row, surface or suspension mounting. High-reflectance white baked enamel partnered with a variety of reflector options provides outstanding performance.Philips Luminaires Strip Light, Standard, 120 to 277 VAC, 64 W Fixture, T8 Fluorescent Lamp, 32 W Lamp, 2 Lamps, Electronic Ballast, Surface Mount, Steel Housing, White Enamel Housing, 48 in L x 4-3/4 in W x 2-1/2 in H
Also known as: 734340608328, T232-UNV-1/2-EB

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)