1 In. Two Piece Expansion Coupling

Item #: 201650

Cat #: 5144033

UPC: 088700016101

Sign In or Register to view pricing and more.
Documents & Guides
1 in. Two Piece Expansion Coupling

Overview

1 in. Two Piece Expansion Coupling
Cantex 5144033 Is A 1 In. Two Piece Expansion Coupling Designed To Compensate For Length Changes Due To Temperature Variations In Exposed Conduit Runs
Also known as: 088700016101, 5144033

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)