Eyeball Trim, 6", White

Item #: 201648

Cat #: B602WH

UPC: 847801000705

Documents & Guides
Eyeball Trim, 6 in, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eyeball Trim, 6 in, White
Also known as: 847801000705, B602WH

Specifications

Type: Eyeball Trim
Color: White
Diameter: 6 in
Type: Eyeball Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)