100A 4T RL OU LOAD

Item #: 201642

Cat #: U3989-XL-100

UPC: 784572320765

Sign In or Register to view pricing and more.
MLB U3989-XL-100 100A 4T RL OU LOAD

Overview

MLB U3989-XL-100 100A 4T RL OU LOAD
The Milbank MLBU3989-XL-100 4 terminal ringless meter socket is rated up to 240 volts and features a powder coat finish.
Also known as: 784572320765, U3989-XL-100

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 100
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)