Duplex Receptacle, 15A, 125V, 5-15R, Ivory

Item #: 20164

Cat #: 5262I

UPC: 783585650043

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Finder Groove Face, Ivory

Overview

Duplex Receptacle, Heavy Duty Industrial, 2-Pole 3-Wire Grounding, 15A, 125V, 5-15R, Finder Groove Face, Ivory
Also known as: 783585650043, 5262I

Specifications

Type: Receptacle, Duplex
Amps: 15
Gangs: 1
Color: Ivory
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Duplex
Gangs: 1
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)