Baffle Trim, 5", White, Fresnal Lens

Item #: 201621

Cat #: B536WH

UPC:

Documents & Guides
Baffle Trim, 5 in, White, Fresnal Lens
Sign In or Register to view pricing and more.

No associated products found.

Overview

Baffle Trim, 5 in, White, Fresnal Lens
Also known as: B536WH

Specifications

Diameter: 5 in
Color: White
Type: Baffle Trim
Diameter: 5 in
Type: Baffle Trim
Color: White

Customer Reviews

No reviews for this product
(0)