SW DEC 3W ILL 20A 120V GROUNDED LA

Item #: 201566

Cat #: 2626-LA

UPC: 785007539844

Documents & Guides
Three-way, Back and Side Wire, Illuminated Decorator Switch, 20 amps, 120 volts, Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Three-way, Back and Side Wire, Illuminated Decorator Switch, 20 amps, 120 volts, Light Almond.
Also known as: 785007539844, 2626-LA

Specifications

Type: Switch
Color: Light Almond
Poles: 2
Amps: 20
Mounting: Wall
Type: Switch
Poles: 2
Mounting: Wall
Color: Light Almond
Amps: 20

Customer Reviews

No reviews for this product
(0)