2" PVC 90° Elbow, Schedule 40, Gray

Item #: 201543
Cat #: 5133828
UPC: 088700153578
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

2 Inch PVC 90 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 088700153578, 5133828

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)